- 11 Pc Nut Driver Set
applications
- Electronic assemblies
- Instrumentation
- Radio
- Television
- Ignition systems
features
- 11 piece nutdriver set
includes
- #9200DPB blow-mold box
| Opening Type | Hex |
| Shank Type | Hollow Shaft |
| Inch/Metric | Inch |
| Opening Size | 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in |
| Shank Material | Heat Treated Steel |
| Handle Material | Plastic |
| Set Includes | 7/16 in, 3/16 in, 7/32 in, 5/16 in, 3/8 in, 1/4 in, 1/2 in, 9/16 in, 5/8 in, 9/32 in, 11/32 in |
| Shank Finish | Chrome Plated |
| No. of Pieces | 11 |
| Package Type | Box |
| Weight | 4.25 LB |

