- Nut Driver Set
- 5 Pieces
- 5/64" - 5/32" Hex Openings
features
- Precision formed hex openings
- Color-coded identification
- Heat-treated shanks
- Large, comfortable fluted handles
- Full hollow shaft maximizes bolt clearance
| Overall Length | 2.5 in |
| Inch/Metric | Inch |
| Manufacturer Name | Proto® |
| Handle Material | Plastic |
| Opening Size | 5/64 in, 3/32 in, 7/64 in, 1/8 in, 5/32 in |
| Shank Material | Forged Steel |
| Shank Finish | Chrome Plated |
| Shank Type | Hollow Shaft |
| Opening Type | Hex |
| No. of Pieces | 5 |
| Weight | 0.14 LB |

