- Nut Driver
- 1/8 in Hex Size
- 2 1/2" Overall Length
| Opening Type | Hex |
| Opening Size | 1/8 in |
| Inch/Metric | Inch |
| Finish | Chrome |
| Material | Alloy Steel |
| Shank Length | 73 mm |
| Shank Type | Round |
| Manufacturer Name | Proto� |
| Length Group | Extra Short |
| Overall Length | 2.5 in |
| Weight | 0.03 LB |

