- Nut Driver
- 5/32 in Hex Size
- 2.20" Overall Length
| Material | Alloy Steel |
| Shank Length | 73 mm |
| Inch/Metric | Inch |
| Manufacturer Name | Proto� |
| Finish | Chrome |
| Overall Length | 2.2 in |
| Length Group | Extra Short |
| Opening Size | 5/32 in |
| Opening Type | Hex |
| Shank Type | Round |
| Weight | 0.03 LB |

