- Nut Driver
- 5/16 in Hex Size
- 6 11/16" Overall Length
| Material | Alloy Steel |
| Finish | Chrome |
| Inch/Metric | Inch |
| Overall Length | 6.6875 in |
| Opening Type | Hex |
| Length Group | Regular |
| Shank Type | Round |
| Length | 2 3/4 in |
| Manufacturer Name | Proto� |
| Handle Length | 3 15/16 in |
| Opening Size | 5/16 in |
| Shank Length | 2 3/4 in |
| Weight | 0.21 LB |

