- Nut Driver
- 1/2 in Hex Size
- 6 11/16" Overall Length
| Opening Size | 1/2 in |
| Material | Alloy Steel |
| Length Group | Regular |
| Handle Length | 3 15/16 in |
| Finish | Chrome |
| Inch/Metric | Inch |
| Opening Type | Hex |
| Shank Length | 2 3/4 in |
| Shank Type | Round |
| Manufacturer Name | Proto� |
| Overall Length | 6.6875 in |
| Weight | 0.34 LB |

