- Nut Driver Set
- 7 Pieces
- 5 mm - 10 mm Hex Openings
features
- Precision formed hex openings
- Color-coded identification
- Large, comfortable fluted handles
| Opening Size | 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm |
| Inch/Metric | Metric |
| No. of Pieces | 7 |
| Opening Type | Hex |
| Manufacturer Name | Proto® |
| Shank Type | Hollow Shaft |
| Handle Material | Plastic |
| Overall Length | 7 in |
| Shank Finish | Chrome Plated |
| Shank Material | Heat Treated Steel |
| Weight | 1.77 LB |

