- Shoulder Threaded Forged Eye Bolt
- 1.690" Outer Size
| Eye Inner Dia. | 1.06 in |
| Load Capacity | 1300 lbs |
| Eye Outer Size | 1.69 in |
| Hole Center to Flange Distance | 1.09 in |
| Overall Length | 3.47 in |
| Thread - TPI or Pitch | 3/8 in - 16 UNC |
| Shank Length | 1 1/4 in |
| Weight | 0.16 LB |

