- Shoulder Threaded Forged Eye Bolt
- 2.120" Outer Size
| Thread - TPI or Pitch | 1/2 in - 13 UNC |
| Overall Length | 4.19 in |
| Load Capacity | 2400 lbs |
| Hole Center to Flange Distance | 1.44 in |
| Eye Inner Dia. | 1 1/4 in |
| Shank Length | 1 1/2 in |
| Eye Outer Size | 2.12 in |
| Weight | 0.39 LB |

