- Shoulder Threaded Forged Eye Bolt
- 3.190" Outer Size
| Load Capacity | 7000 lbs |
| Shank Length | 2 1/4 in |
| Overall Length | 6.19 in |
| Eye Outer Size | 3.19 in |
| Eye Inner Dia. | 1.69 in |
| Thread - TPI or Pitch | 7/8 in - 9 UNC |
| Hole Center to Flange Distance | 2.22 in |
| Weight | 1.63 LB |

