- Shoulder Threaded Forged Eye Bolt
- 4.060" Outer Size
| Eye Outer Size | 4.06 in |
| Overall Length | 7.75 in |
| Shank Length | 2.75 in |
| Thread - TPI or Pitch | 1 1/8 in - 7 UNC |
| Hole Center to Flange Distance | 2.78 in |
| Eye Inner Dia. | 2.06 in |
| Load Capacity | 12000 lbs |
| Weight | 3.51 LB |

