- Shoulder Threaded Forged Eye Bolt
- 5.190" Outer Size
| Thread - TPI or Pitch | 1 1/2 in - 6 UNC |
| Hole Center to Flange Distance | 3.44 in |
| Shank Length | 3 1/2 in |
| Eye Outer Size | 5.19 in |
| Overall Length | 9.72 in |
| Eye Inner Dia. | 2.56 in |
| Load Capacity | 21000 lbs |
| Weight | 7.41 LB |

