- Shoulder Threaded Forged Eye Bolt
- 6" Outer Size
| Eye Inner Dia. | 3 in |
| Thread - TPI or Pitch | 1 3/4 in - 5 UNC |
| Hole Center to Flange Distance | 4.12 in |
| Shank Length | 3 3/4 in |
| Load Capacity | 28000 lbs |
| Overall Length | 11.12 in |
| Eye Outer Size | 6 in |
| Weight | 11.34 LB |

