- #0 Phillips Tip
- "sulated Shank
- 5 1/8" Length
- 2 3/8" Blade Length
features
- Individually tested to 10,000 Vs
- Rated to 1,000 VAC/1,500 VDC
- Black oxide tip
- Safety orange for quick identification
compliances
- 0
| Shank Type | Insulated |
| Tip Type | Phillips® |
| Shank Diameter | 1/8 in |
| Handle Type | Molded |
| Tip Finish | Black Oxide |
| Overall Length | 5.125 in |
| Tip Size | #0 |
| Handle Color | Safety Orange |
| Shank Length | 2 3/8 in |
| Shank Material | Alloy Steel |
| Handle Material | Plastic |
| Weight | 0.05 LB |

