- #3 Phillips Tip
- "sulated Shank
- 10 1/4" Length
- 6" Blade Length
features
- Individually tested to 10,000 Vs
- Rated to 1,000 VAC/1,500 VDC
- Black oxide tip
- Safety orange for quick identification
compliances
- 0
| Overall Length | 10.25 in |
| Shank Material | Alloy Steel |
| Handle Material | Plastic |
| Handle Type | Molded |
| Shank Length | 6 in |
| Tip Finish | Black Oxide |
| Tip Size | #3 |
| Handle Color | Safety Orange |
| Shank Type | Insulated |
| Tip Type | Phillips® |
| Shank Diameter | 5/16 in |
| Weight | 0.31 LB |

