- 7 Pieces
- Standard & Phillips
| Handle Color | Safety Orange |
| No. of Pieces | 7 |
| Inch/Metric | Inch |
| Tip Type | Phillips®, Slotted |
| Trade Mark | Proto® |
| Package Type | Pouch |
| Set Includes | 9501, 3 1/8" Phillips No. 1, 9502, 4" Phillips No. 2, 9503, 6" Phillips No. 3, 9514, 4" Standard Tip, 9515, 5" Standard Tip, 9516, 6" Standard Tip, 9518, 7" Standard Tip, 9507P, Pouch |
| Handle Material | Plastic |
| Weight | 1.72 LB |

