- 5/32" Standard Tip
- Insulated Shank
- 7 1/2" Overall Length
features
- Individually tested to 10,000 Vs
- Rated to 1,000 VAC/1,500 VDC
- Black oxide tip
- Safety orange for quick identification
compliances
- 0
| Overall Length | 7.5 in |
| Shank Type | Insulated |
| Shank Length | 4 in |
| Tip Type | Slotted |
| Shank Material | Alloy Steel |
| Tip Size | 5/32 in |
| Handle Material | Plastic |
| Tip Finish | Black Oxide |
| Handle Color | Safety Orange |
| Shank Diameter | 5/32 in |
| Handle Type | Molded |
| Weight | 0.1 LB |

