- Insulated Slotted Screwdriver
- 7/32" Slotted Tip
- 9" Overall Length
- Safety Orange Plastic Handle
| Shank Length | 5 in |
| Shank Type | Insulated |
| Handle Color | Safety Orange |
| Tip Size | 7/32 in |
| Shank Material | Alloy Steel |
| Tip Type | Slotted |
| Shank Diameter | 7/32 in |
| Handle Type | Molded |
| Overall Length | 9 in |
| Handle Material | Plastic |
| Tip Finish | Black Oxide |
| Weight | 0.67 LB |

