- 5/16" Standard Tip
- Insulated Shank
- 11 1/4" Overall Length
features
- Individually tested to 10,000 Vs
- Rated to 1,000 VAC/1,500 VDC
- Black oxide tip
- Safety orange for quick identification
compliances
- 0
| Handle Material | Plastic |
| Shank Length | 7 in |
| Tip Finish | Black Oxide |
| Shank Type | Insulated |
| Tip Type | Slotted |
| Handle Type | Molded |
| Shank Diameter | 5/16 in |
| Handle Color | Safety Orange |
| Tip Size | 5/16 in |
| Overall Length | 11.25 in |
| Shank Material | Alloy Steel |
| Weight | 0.36 LB |

