- Screw Extractor
- 1 1/2" Bolt Size
- 5 1/2" Overall Length
features
- Heavy-duty industrial applications including auto manufacturing plants, airplane manufacturing chemical plants, refineries, general manufacturing, transportation and fleet maintenance for trucking transit and aircraft use
- Drive into end of broken pipe or fitting
- Use tap holder or wrench on extractor to turn out broken part
- Size stamped on extractor refers to drill bit size to be used with that extractor
| Overall Length | 5.5 in |
| Recommended Drill Bit Diameter | 1 1/16 in |
| Manufacturer Name | Proto® |
| Use Drill Size | 1 1/16 in |
| Bolt Size | 1 1/2 in |
| Weight | 1.31 LB |

