- Tool Bag
- 12" L x 7" H
- Canvas
| No. of Pouches | 1 |
| Manufacturer Name | Proto® |
| Color | Off-White |
| Length | 12 in |
| Material | Canvas |
| Height | 7 in |
| Weight | 0.21 LB |
| No. of Pouches | 1 |
| Manufacturer Name | Proto® |
| Color | Off-White |
| Length | 12 in |
| Material | Canvas |
| Height | 7 in |
| Weight | 0.21 LB |