- Tool Bag
- 15" L x 9" H
- Canvas
| No. of Pouches | 1 |
| Length | 15 in |
| Manufacturer Name | Proto® |
| Height | 9 in |
| Material | Canvas |
| Color | Off-White |
| Weight | 0.32 LB |
| No. of Pouches | 1 |
| Length | 15 in |
| Manufacturer Name | Proto® |
| Height | 9 in |
| Material | Canvas |
| Color | Off-White |
| Weight | 0.32 LB |