- Drift Punch
- 3/8 in Tip
- 10 1/8 in Long
| Tip Type | Round |
| Material | Tool Steel |
| Punch Type | Drift |
| Stock Shape | Hex |
| Tip Size | 3/8 in |
| Length | 10 1/8 in |
| Weight | 1.01 LB |
| Tip Type | Round |
| Material | Tool Steel |
| Punch Type | Drift |
| Stock Shape | Hex |
| Tip Size | 3/8 in |
| Length | 10 1/8 in |
| Weight | 1.01 LB |