- 3/16" Cabinet Tip
- Round Shank
- 175 mm Overall Length
compliances
- 0
| Shank Type | Round |
| Tip Type | Cabinet |
| Shank Length | 75 mm |
| Length | 175.000 mm |
| Tip Size | 3/16 in |
| Weight | 0.09 LB |
| Shank Type | Round |
| Tip Type | Cabinet |
| Shank Length | 75 mm |
| Length | 175.000 mm |
| Tip Size | 3/16 in |
| Weight | 0.09 LB |