- Screw Starter
- Slotted Tip
- 5 5/8 inOverall Length
features
- Pocket clip
| Shank Material | Alloy Steel |
| Overall Length | 5.625 in |
| Shank Length | 5.625 mm |
| Shank Type | Round |
| Tip Type | Slotted |
| Weight | 0.04 LB |
| Shank Material | Alloy Steel |
| Overall Length | 5.625 in |
| Shank Length | 5.625 mm |
| Shank Type | Round |
| Tip Type | Slotted |
| Weight | 0.04 LB |