- Screw Starter
- Slotted Tip
- 9 5/8 inOverall Length
features
- Pocket clip
| Tip Type | Slotted |
| Shank Material | Alloy Steel |
| Shank Length | 9.625 mm |
| Shank Type | Round |
| Overall Length | 9.625 in |
| Weight | 0.06 LB |
| Tip Type | Slotted |
| Shank Material | Alloy Steel |
| Shank Length | 9.625 mm |
| Shank Type | Round |
| Overall Length | 9.625 in |
| Weight | 0.06 LB |