- Adjustable Face Spanner Wrench
- 2" Capacity
- 6 3/8" Length
- 1/4" Pin Length
- 3/16" Pin Diameter
| Overall Length | 6.375 in |
| Manufacturer Name | Proto® |
| Capacity | 2 in |
| Pin Length | 1/4 in |
| Pin Size | 3/16 in |
| Jaw Opening [Nom] | 2 in |
| Weight | 0.37 LB |
| Overall Length | 6.375 in |
| Manufacturer Name | Proto® |
| Capacity | 2 in |
| Pin Length | 1/4 in |
| Pin Size | 3/16 in |
| Jaw Opening [Nom] | 2 in |
| Weight | 0.37 LB |