- Adjustable Face Spanner Wrench
- 3" Capacity
- 8 1/4" Length
- 1/4" Pin Length
- 1/4" Pin Diameter
| Pin Length | 1/4 in |
| Pin Size | 1/4 in |
| Capacity | 3 in |
| Manufacturer Name | Proto® |
| Jaw Opening [Nom] | 3 in |
| Overall Length | 8.25 in |
| Weight | 0.61 LB |
| Pin Length | 1/4 in |
| Pin Size | 1/4 in |
| Capacity | 3 in |
| Manufacturer Name | Proto® |
| Jaw Opening [Nom] | 3 in |
| Overall Length | 8.25 in |
| Weight | 0.61 LB |