- Adjustable Pin Spanner Wrench
- 4 1/2" to 6 1/4" Capacity
- 12 1/8" Length
- 1/4" Pin Length
- 3/8" Pin Diameter
| Pin Length | 0.25 in |
| Handle Type | Straight |
| Pin Size | 3/8 in |
| Overall Length | 12.125 in |
| Grip | Non-Cushioned |
| Manufacturer Name | Proto® |
| Capacity | 4 1/2 in to 6 1/4 in |
| Weight | 1.38 LB |

