- Compression Gauge-PSI & Metrics
- 2 1/2" Diameter
| Measuring System | Inch/Metric |
| Face Diameter | 2 1/2 in |
| Diameter | 2 1/2 in |
| Connector Type | Rubber Cone |
| Type | Compression Test Gauge |
| Weight | 1.19 LB |
| Measuring System | Inch/Metric |
| Face Diameter | 2 1/2 in |
| Diameter | 2 1/2 in |
| Connector Type | Rubber Cone |
| Type | Compression Test Gauge |
| Weight | 1.19 LB |