- Compression Gauge-PSI & Metrics
- 2 1/2" Diameter
| Connector Type | Spark Plug Thread |
| Type | Compression Test Gauge |
| Connection Size | 14 mm [Min], 18 mm [Max] |
| Face Diameter | 2 1/2 in |
| Diameter | 2 1/2 in |
| Measuring System | Inch/Metric |
| Weight | 1.28 LB |
| Connector Type | Spark Plug Thread |
| Type | Compression Test Gauge |
| Connection Size | 14 mm [Min], 18 mm [Max] |
| Face Diameter | 2 1/2 in |
| Diameter | 2 1/2 in |
| Measuring System | Inch/Metric |
| Weight | 1.28 LB |