- 36 mm Opening
- 12 Points
- Black Industrial Finish
- 213 mm Length
- Metric Super Heavy-Duty Striking Offset
| Head Thickness | 22 mm |
| No. of Points | 12 |
| Head Width | 60 mm |
| Wrench Opening | 36 mm |
| Finish | Black Industrial |
| Overall Length | 213 mm |
| Inch/Metric | Metric |
| Wrench Type | Metric Super Heavy-Duty Striking Offset |
| Weight | 2.03 LB |

