- 50 mm Opening
- 12 Points
- Black Industrial Finish
- 273 mm Length
- Metric Super Heavy-Duty Striking Offset
| Overall Length | 273 mm |
| Wrench Opening | 50 mm |
| Head Thickness | 32 mm |
| Head Width | 76 mm |
| Finish | Black Industrial |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Wrench Type | Metric Super Heavy-Duty Striking Offset |
| Weight | 3.78 LB |

