- 60 mm Opening
- 12 Points
- Black Industrial Finish
- 368 mm Length
- Metric Super Heavy-Duty Striking Offset
| Wrench Type | Metric Super Heavy-Duty Striking Offset |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Wrench Opening | 60 mm |
| Finish | Black Industrial |
| Overall Length | 368 mm |
| Head Thickness | 41 mm |
| Head Width | 105 mm |
| Weight | 9.04 LB |

