- 75 mm Opening
- 12 Points
- Black Industrial Finish
- 400 mm Length
- Metric Super Heavy-Duty Striking Offset
| Head Width | 118 mm |
| Wrench Type | Metric Super Heavy-Duty Striking Offset |
| No. of Points | 12 |
| Wrench Opening | 75 mm |
| Finish | Black Industrial |
| Overall Length | 400 mm |
| Inch/Metric | Metric |
| Head Thickness | 48 mm |
| Weight | 12.0 LB |

