- Combination Ratcheting Wrench
- 20 Piece Set
- Black Chrome Finish
features
- Proto® ratcheting wrenches feature a spline ratcheting end to turn multiple fasteners while helping increase the force applied to the fastener
- Spline tools engage the flats of conventional nut fasteners to move the loads away from the corner of the fastener and transfer them over a broader surface area
- Helps increase the force that can be applied to a fastener
- Helps reduce damage to fasteners
- Easy to access restricted spaces compared to a socket
includes
- 7/32" #7, 1/4" #8, 9/32" #9, 5/16" #10, 11/32" #11, 3/8" #12, 7/16" #14, 1/2" #16, 9/16" #18, 5/8" #20, 11/16" #22, 3/4" #24, 13/16" #26,7/8" #28, 15/16" #30, 1" #32, 1 1/16" #34, 1 1/8" #36, 1 1/4" #40, 1 1/2" #48, Pouch
| Finish | Chrome, Black |
| Set Includes | 7/16 in, 7/32 in, 5/16 in, 3/8 in, 1/4 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 9/32 in, 11/32 in, 11/16 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 1/2 in |
| No. of Pieces | 20 |
| Inch/Metric | Inch |
| Package Type | Pouch |
| Weight | 16.08 LB |

