- Soft Face Tip
- Medium Hard
- 1" Tip Diameter
- Cream
| Thread Diameter | N/A |
| Type | Soft Face |
| Tip Diameter | 1 in |
| Tip Hardness | Medium Hard |
| Color Code | Cream |
| Weight | 0.04 LB |
| Thread Diameter | N/A |
| Type | Soft Face |
| Tip Diameter | 1 in |
| Tip Hardness | Medium Hard |
| Color Code | Cream |
| Weight | 0.04 LB |