- Soft-Face Hammer
- 1 1/2" Face Diameter
- 13 1/2" Overall Length
| Origin | Dead Blow Hammers |
| Overall Length | 13.5 in |
| Handle Length | 11 1/8 in |
| Handle Material | Fiberglass |
| Face Diameter | 1 1/2 in |
| Head Wt. | N/A |
| Head Length | 2 3/8 in |
| Weight | 1.06 LB |
| Origin | Dead Blow Hammers |
| Overall Length | 13.5 in |
| Handle Length | 11 1/8 in |
| Handle Material | Fiberglass |
| Face Diameter | 1 1/2 in |
| Head Wt. | N/A |
| Head Length | 2 3/8 in |
| Weight | 1.06 LB |