- Soft Face Tip
- Medium Hard
- 1 1/2" Tip Diameter
- Cream
| Tip Diameter | 1 1/2 in |
| Type | Soft Face |
| Tip Hardness | Medium Hard |
| Color Code | Cream |
| Thread Diameter | N/A |
| Weight | 0.09 LB |
| Tip Diameter | 1 1/2 in |
| Type | Soft Face |
| Tip Hardness | Medium Hard |
| Color Code | Cream |
| Thread Diameter | N/A |
| Weight | 0.09 LB |