- 15" Overall Length
- 2" Face Diameter
- 13" Handle Length
- 2 1/2" Head Length
features
- Fiberglass handle
| Length | 15 in |
| Type | Soft Face |
| Head Wt. | N/A |
| Face Diameter | 2 in |
| Head Length | 2 1/2 in |
| Tip Series | SF20 |
| Size (text) | 2 in |
| Handle Length | 13 in |
| Weight | 0.98 LB |
| Length | 15 in |
| Type | Soft Face |
| Head Wt. | N/A |
| Face Diameter | 2 in |
| Head Length | 2 1/2 in |
| Tip Series | SF20 |
| Size (text) | 2 in |
| Handle Length | 13 in |
| Weight | 0.98 LB |