- Soft Face Tip
- Medium
- 2" Tip Diameter
- Red
| Thread Diameter | N/A |
| Type | Soft Face |
| Color Code | Red |
| Tip Diameter | 2 in |
| Tip Hardness | Medium |
| Weight | 0.21 LB |
| Thread Diameter | N/A |
| Type | Soft Face |
| Color Code | Red |
| Tip Diameter | 2 in |
| Tip Hardness | Medium |
| Weight | 0.21 LB |