- Soft Face Tip
- Medium Hard
- 2" Tip Diameter
- Cream
| Color Code | Cream |
| Tip Diameter | 2 in |
| Thread Diameter | N/A |
| Type | Soft Face |
| Tip Hardness | Medium Hard |
| Weight | 0.18 LB |
| Color Code | Cream |
| Tip Diameter | 2 in |
| Thread Diameter | N/A |
| Type | Soft Face |
| Tip Hardness | Medium Hard |
| Weight | 0.18 LB |