- Soft Face Tip
- Soft
- 2" Tip Diameter
- Brown
| Thread Diameter | N/A |
| Type | Soft Face |
| Color Code | Brown |
| Tip Hardness | Soft |
| Tip Diameter | 2 in |
| Weight | 0.22 LB |
| Thread Diameter | N/A |
| Type | Soft Face |
| Color Code | Brown |
| Tip Hardness | Soft |
| Tip Diameter | 2 in |
| Weight | 0.22 LB |