- 16 1/2" Overall Length
- 2 1/2" Face Diameter
- 14" Handle Length
- 3 1/4" Head Length
features
- Fiberglass handle
| Type | Soft Face |
| Head Length | 3 1/4 in |
| Head Wt. | N/A |
| Handle Length | 14 in |
| Face Diameter | 2 1/2 in |
| Tip Series | SF25 |
| Size (text) | 2 1/2 in |
| Length | 16 1/2 in |
| Weight | 1.75 LB |

