- Soft Face Tip
- Hard
- 3" Tip Diameter
- Black
| Color Code | Black |
| Tip Hardness | Hard |
| Type | Soft Face |
| Tip Diameter | 3 in |
| Thread Diameter | N/A |
| Weight | 0.57 LB |
| Color Code | Black |
| Tip Hardness | Hard |
| Type | Soft Face |
| Tip Diameter | 3 in |
| Thread Diameter | N/A |
| Weight | 0.57 LB |