- 1 5/8" Opening
- 12 Points
- Black Industrial Finish
- 10 1/8" Length
- Super Heavy-Duty Striking Offset
| Finish | Black Industrial |
| Wrench Type | Super Heavy-Duty Striking Offset |
| Wrench Opening | 1 5/8 in |
| Overall Length | 10.125 in |
| No. of Points | 12 |
| Head Width | 2 3/4 in |
| Inch/Metric | Inch |
| Head Thickness | 1 1/8 in |
| Weight | 3.17 LB |

