- 1 57/64" Opening
- 12 Points
- Black Industrial Finish
- 10 3/4" Length
- Super Heavy-Duty Striking Offset
| Head Width | 3 in |
| Wrench Opening | 1 57/64 in |
| Overall Length | 10.75 in |
| Inch/Metric | Inch |
| Finish | Black Industrial |
| No. of Points | 12 |
| Head Thickness | 1 1/4 in |
| Wrench Type | Super Heavy-Duty Striking Offset |
| Weight | 4.0 LB |

