- 2 31/32" Opening
- 12 Points
- Black Industrial Finish
- 15 3/4" Length
- Super Heavy-Duty Striking Offset
| Wrench Type | Super Heavy-Duty Striking Offset |
| Overall Length | 15.75 in |
| Head Width | 4 5/8 in |
| Finish | Black Industrial |
| Head Thickness | 1 7/8 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Wrench Opening | 2 31/32 in |
| Weight | 12.0 LB |

