- 4 19/64" Opening
- 12 Points
- Black Industrial Finish
- 18" Length
- Super Heavy-Duty Striking Offset
| No. of Points | 12 |
| Wrench Opening | 4 19/64 in |
| Finish | Black Industrial |
| Head Thickness | 2 7/8 in |
| Inch/Metric | Inch |
| Head Width | 6 1/8 in |
| Wrench Type | Super Heavy-Duty Striking Offset |
| Overall Length | 18 in |
| Weight | 25.0 LB |

