- 51.47 in Length
features
- Variable handle adjusts to four positions for comfortable handling and easier transport of awkward loads
- Flip-up shelf eliminates the need to clear top shelf contents for work space.
- 20 lb capacity.
- Slots around rim of upper shelf for storage of small tools like wrenches, pliers, or screwdrivers.
- Two Snap-in hooks provide additional storage options for extension cords or other items.
- Additional hooks sold separately.
- 10 lb capacity.
- Small part storage near handle keeps hardware and tools organized.
- Cup holder included.
| Color | Black |
| Length | 51.47 in |
| Height | 36 in |
| Width | 25 in |
| Weight | 45.6 LB |

